Shop XPOWER

B-2 Pro at Home Pet Grooming Dog Force Hair Dryer and Vacuum - Green

  • Mfr # B-2-Green

  • Zoro # G7173061


product price: 
$
134.20
/ea
Free Shipping & Returns

Key Features

Color
Green
Power Cord Length
10 ft
Safety Certification
ETL/CETL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-2-Green
Zoro #
G7173061
UPC #
848025000000
Country of Origin
China

Dimensions

Power Cord Length
10 ft

Details

Item
Pet Grooming Hair Dryer,Vacuum,Green
Color
Green
Safety Certification
ETL/CETL

Description

The XPOWER B-2 Pro-at-Home Pet Dryer is your key to saving time and money by getting professional grooming results at home. Featuring 5X the power and air volume of human hair dryers, the B-2 can efficiently dry small to medium breeds. Safer for your pet’s coat and skin than a standard hair dryer, this pet dryer will not produce harmful hot air. Featuring a powerful, lightweight, energy efficient 2 HP motor with 2 speed switch, you have the flexibility to spot dry your pets with ease or fully dry after a bath. The B-2 comes equipped with 6 nozzle accessories, a 6' hose, extra set of easy-clean filters, as well as a handy DIY Styling Guide to help you and your pet adapt to the grooming experience. Additionally, the B-2 multi-functions as a small-capacity vacuum for picking up loose pet hair. Built to last, the XPOWER B-2 pet dryer features the same durable housing as our commercial line of pet dryers and includes 1 year limited warranty coverage for home use. Available in Pink, Green, and Purple.


  • 2-in-1 function: not only a pet dryer, but features a handy, small-capacity vacuum that allows for convenient cleanup after washing and drying
  • Use with confidence: includes DIY Pet Styling Guide with useful information to help you and your pet become familiarized to this new experience!
  • 3 nozzles included–cone for heavy water, vented comb for head and neck region, and curry nozzle for short coats
  • Washable 3-filter system keeps the machines running clean and efficiently; additional replacement set included
  • Lightweight and durable ABS plastic housing design
  • 2 speed settings with 18,000 RPM on low and 22,000 RPM on high
  • Comes with one 6′ long x 1.3′′ diameter flex hose and 6 styling nozzles
  • Powerful and energy efficient high velocity 2 HP brush motor
  • Low 8 Amps draw with 100 CFM airflow capacity
  • 10 ft. power cord with wrap-around cord design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews