B-2 Pro at Home Pet Grooming Dog Force Hair Dryer and Vacuum - Pink
Mfr # B-2-Pink
Zoro # G7173210
Key Features
Specifications
Details
- MFR #
- B-2-Pink
- Zoro #
- G7173210
- UPC #
- 848025000000
- Country of Origin
- China
- Item
- Pet Grooming Hair Dryer,Vacuum,Pink
- Color
- Pink
- Safety Certification
- ETL/CETL
Description
The XPOWER B-2 Pro-at-Home Pet Dryer is your key to saving time and money by getting professional grooming results at home. Featuring 5X the power and air volume of human hair dryers, the B-2 can efficiently dry small to medium breeds. Safer for your pet’s coat and skin than a standard hair dryer, this pet dryer will not produce harmful hot air. Featuring a powerful, lightweight, energy efficient 2 HP motor with 2 speed switch, you have the flexibility to spot dry your pets with ease or fully dry after a bath. The B-2 comes equipped with 6 nozzle accessories, a 6' hose, extra set of easy-clean filters, as well as a handy DIY Styling Guide to help you and your pet adapt to the grooming experience. Additionally, the B-2 multi-functions as a small-capacity vacuum for picking up loose pet hair. Built to last, the XPOWER B-2 pet dryer features the same durable housing as our commercial line of pet dryers and includes 1 year limited warranty coverage for home use. Available in Pink, Green, and Purple.
- 2-in-1 function: not only a pet dryer, but features a handy, small-capacity vacuum that allows for convenient cleanup after washing and drying
- Use with confidence: includes DIY Pet Styling Guide with useful information to help you and your pet become familiarized to this new experience!
- 3 nozzles included–cone for heavy water, vented comb for head and neck region, and curry nozzle for short coats
- Washable 3-filter system keeps the machines running clean and efficiently; additional replacement set included
- Lightweight and durable ABS plastic housing design
- 2 speed settings with 18,000 RPM on low and 22,000 RPM on high
- Comes with one 6′ long x 1.3′′ diameter flex hose and 6 styling nozzles
- Powerful and energy efficient high velocity 2 HP brush motor
- Low 8 Amps draw with 100 CFM airflow capacity
- 10 ft. power cord with wrap-around cord design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.