This item is Discontinued.

Xpower Professional Pet Grooming Force Air Dryer Stand Mount Kit, Blue B-SMK-3

This item is Discontinued.

Xpower

Professional Pet Grooming Force Air Dryer Stand Mount Kit, Blue (Discontinued)

Mfr # B-SMK-3
Zoro # G504013220
UPC # 848025011669
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-SMK-3
Zoro #
G504013220
UPC #
848025011669
Country of Origin
China

Description

The XPOWER Force Air Dryer Stand Mount Kit is the best way to mobilize XPOWER Professional Force Air Pet Dryers, providing your grooming area with easier accessibility amongst multiple groomers! This 2018 edition is compatible with pet dryers that come with improved secure screw-on hoses/nozzle attachments, including models B-4, B-24, B-25, and B-27. The Stand Mount Kit includes a steel adjustable stand pipe (34"- 49") hydraulic lift with 5 foldable legs, star-shaped bracket for improved leg stability, 5 lockable, roller wheels that expand to a space saving 20" floor diameter, as well as a Mounting Cradle for securing the XPOWER Forced Air Pet Dryers to the Stand Pipe. The Cradle has 2 unique securing locks for easy on and off dryer operation, 4 nozzle attachment storage stations, and 2 dryer hose clips to keep accessories where they belong. Additionally, you have the option to convert your XPOWER force dryer to a hands-free experience with the included Stand Conversion Arm (SCA); the SCA easily screws on and the non-slip nozzle can be rotated to direct airflow. XPOWER extends the same top design criteria to this highly stable, movable dryer platform as any other product!

Features
  • Professional Pet Grooming Force Air Dryer Stand Mount Kit
  • Simple accessory to mobilize your XPOWER professional force dryers!
  • Compatible with XPOWER B-4, B-24, B-8, B-8S, B-25 and B-27 professional force dryers
  • Highly stable extended base with spring assisted adjustable height and multiple adjustable dryer caddy positions
  • 5 durable ABS plastic folding legs
  • 4 hose attachment storage stations and unique hose organizer system
  • Compatible with XPOWER Professional Forced Air Pet Dryers
  • 5 lockable and durable caster wheels
Specifications
  • Color: Blue
  • Nozzle Attachments: Yes
  • Housing: Injection Mold ABS
  • Dual Thermal Protection: Yes
  • Weight: 13.6 lbs

Ratings & reviews