This item is Discontinued.

This item is Discontinued.
XPOWER B-55-Pink Home Pet Dryer (Discontinued)
Mfr #
B-55-Pink
Zoro #
G204040274
UPC # 848025015506
Country of Origin China
Category Small Pet Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-55-Pink
- Zoro #
- G204040274
- UPC #
- 848025015506
- Country of Origin
- China
Description
The XPOWER B-55 Home Pet Dryer is your key to saving time and money by getting professional grooming results at home. Featuring over 5x the power and air volume of human hair dryers, the B-55 can efficiently dry dense double coats on even the largest breeds. An included DIY Pet Styling Guide provides step by step instructions for grooming your pet. The B-55 generates a safe warm air output that is safer for your pet's coat and skin than a standard hair dryer.
Features- Featuring a powerful, lightweight, super quiet 2 HP motor with 2 speed controls, you have the flexibility to dry even timid pets with ease.
- With 3 included nozzle accessories, the B-55 multi-functions as a vacuum for picking up loose pet hair as well as other household tasks like cleaning your car's interior, dusting hard to reach spaces, and drying a variety of surfaces.
- Built to last, the XPOWER B-55 pet dryer features the same durable housing as our commercial line of pet dryers.
- Color - Pink.
- Dimension - 10.3 x 8 x 5.2 in.