This item is Discontinued.

Xpower XPOWER Manufacture P-150N 0.125 HP Freshen Aire Mini Scented Air Mover Carpet Dryer Fan with Ionizer P-150N

This item is Discontinued.

Xpower

XPOWER Manufacture P-150N 0.125 HP Freshen Aire Mini Scented Air Mover Carpet Dryer Fan with Ionizer (Discontinued)

Mfr # P-150N
Zoro # G404061642
UPC # 848025090169
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-150N
Zoro #
G404061642
UPC #
848025090169
Country of Origin
China

Description

Fragrance, ionize, and circulate air to combat cooking, pet, and other troublesome odors with XPOWER's new Freshen Aire! Now with 3 Speeds that offer quieter operation, this powerful 1/8 HP air mover quickly freshens a whole room within minutes. Featuring an air purifying anion switch and patented refillable fragrance cartridge, the P-150N effectively dispenses both fragrance and odor neutralizing negative ions. Experience the revitalizing effects of negative ions as they quickly disperse to minimize airborne dust, allergens, mold spores and other pollutants.

Weighing just under 10 lbs. , this lightweight air mover gives you the flexibility to improve air quality and eliminate odors while also ventilating or drying. Its compact size is ideal for drying tight areas such as crawl spaces and cabinets. Great for home use, the includes a 2 oz. fragranced bead sample.

Features
  • The fastest way to fill your space with the natural scents to create the perfect atmosphere
  • Dual-purpose air mover for both circulating and scenting the air
  • Built-in power outlets, 3-hour timer, easily fillable cartridge and scented beads refill included
  • 3 speeds with 4-angle drying positions
Specifications
  • Motor: 1/8 HP
  • Power: 1.5A
  • Rated Airflow: 500 CFM
  • Operating Positions: 4
  • Cord Length: 10 ft.
  • Housing: Injection Mold Polypropylene
  • Dimension: 13.3" H x 12.4" W x 10.7" L
  • Weight: 9.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews