This item is Discontinued.

Xpower XPOWER Manufacture P-630 0.5 HP 2800 CFM 3 Speed Air Mover; Carpet Dryer; Floor Fan & Blower P-630-Blue

This item is Discontinued.

Xpower

XPOWER Manufacture P-630 0.5 HP 2800 CFM 3 Speed Air Mover; Carpet Dryer; Floor Fan & Blower (Discontinued)

Mfr # P-630-Blue
Zoro # G904013011
UPC # 848025069103
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-630-Blue
Zoro #
G904013011
UPC #
848025069103
Country of Origin
China

Description

The XPOWER is the best choice for a lightweight and mobile air mover that does not compromise on power or performance. With a 1/2 HP motor capable of up to 2800 CFM and running at an energy efficient 5 Amps, this unit weighs less than 20 lbs. 4 adjustable positioning angles allow to dry carpets, floors, walls and large areas quickly and efficiently. Stackable and manufactured with rugged state-of-the-art injection mold technology, the commercial grade housing and motor will ensure optimum performance.

Specifications
  • Motor: 1/2 HP
  • Rated Airflow: 2,800 CFM
  • Cord Length: 20 ft.
  • Housing: Injection Mold Polypropylene
  • Dimension: 16.3" H x 15.7" W x 15.9" L
  • Weight: 18.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews