Shop XPOWER
See all product information
Create Account
B-TPEH8 Heavy Duty Hose for B-4, B-24, B-8, B-8S, B-25 and B-27 Hair Dryers
- Mfr # B-TPEH8
- Zoro # G702452265
product price:Â
$
80.29
/ea
Key Features
Color
Black
Length
96 in
Width
1.7 in
Weight
3
Material
Thermoplastic Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-TPEH8
- Zoro #
- G702452265
- UPC #
- 848025012451
- Country of Origin
- China
Dimensions
- Length
- 96 in
- Width
- 1.7 in
- Depth
- 1.7 in
Details
- Color
- Black
- Weight
- 3
- Material
- Thermoplastic Elastomer
Description
The Heavy Duty Hose is the most dependable hose offered by XPOWER, designed for all models of the XPOWER Professional Force Dryer line. This hose has an extended life with durable TPE material and a steel spiral frame, which is resistant to deformation and high temperatures from force dryers producing heated air. Ideal for pet businesses who dry and groom dogs at a high frequency, with daily dryer operation of 4+ hours. *Requires Screw-On Nozzle Attachments.
- Durability - Thermoplastic Elastomer material is lightweight with outstanding thermal and material stability
- Versatile - Resistant to deformation, high temperatures, acids, UV, acids, and ozone damage
- Flexible - No added stress to groomers’ wrists during drying
- Safe - Fits XPOWER Screw-On Nozzle Attachments, which secures tightly to the hose
- Compatible with XPOWER B-4, B-24, B-8, B-8S, B-25 and B-27 professional force dryers