This item is Discontinued.

This item is Discontinued.
HEPA Mini Air Scrubber W/ PM2.5 Air Quality Sensor & 3-Stage Filter System, 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed (Discontinued)
Mfr #
X-2700
Zoro #
G602452259
UPC # 848025053546
Country of Origin China
Category Air Cleaners and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-2700
- Zoro #
- G602452259
- UPC #
- 848025053546
- Country of Origin
- China
Dimensions
- Length
- 16.6 in
- Width
- 10.4 in
- Depth
- 18.9 in
Details
- Color
- Blue
- Rated Watts
- 322
- Motor HP
- 0.5
- Voltage
- 115
- Number of Speeds
- 5
- Material
- Injection Mold ABS
- Amps AC
- 2.8
- Air Flow (CFM)
- 550
- Weight
- 26.1
Description
1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 3-Stage Filter System
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.