This item is Discontinued.

Xpower Xpower X-34AR-Green 0.25 HP 1720 CFM Variable Speed Sealed Motor Industrial Axial Air Mover Blower Fan with Built-in Power Outlets; Green X-34AR-Green

This item is Discontinued.

Xpower

Xpower X-34AR-Green 0.25 HP 1720 CFM Variable Speed Sealed Motor Industrial Axial Air Mover Blower Fan with Built-in Power Outlets; Green (Discontinued)

Mfr # X-34AR-Green
Zoro # G404161052
UPC # 848025041666
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X-34AR-Green
Zoro #
G404161052
UPC #
848025041666
Country of Origin
China

Description

The XPOWER X-34AR axial blower fan is a powerhouse that offers maximum air flow output while efficiently drawing less than 2 Amps at its highest speed. A specially designed fan grill excels in extending a powerful and focused straight stream of air up to 160 Ft. This high velocity air mover features a sealed motor to protect it from contaminants and water damage. The added variable speed control offers a full range of air speed and air volume. The included rack/stand provides 360-degree rotation for multiple positions when drying surfaces or circulating air. A lightweight yet durable ABS injection molded housing allows this unit to be easily transportable and stackable up to 5 units. Equipped with a daisy chainable built-in power outlet and ETL/CETL safety certification, the X-34AR is the ultimate compact axial blower fan.

Features
  • High airflow that speeds up the drying process for water damage restoration and janitorial cleaning applications
  • Variable speed control to efficiently dry carpets, floors, walls and large areas, and for ventilation and climate control
  • Rugged rack/stand for a full 360 degree multidirectional airflow for many applications
  • Features a SEALED motor to protect it from contaminants and water damage
  • Built-in power outlets for daisy chain with dual thermal protection
  • Maximized energy efficiency with a rated 1720 CFM while only drawing 1.6 Amps
  • Lightweight and durable ABS plastic (the same that football helmets use) housing design
  • Grab-N-Go handle and 20 Ft. power cord with wrap-around cord design
  • Stackable up to 5 units high for easy storage and transportation
  • ETL/CETL safety certified and meets OSHA safety requirements
  • Xactimate code for professional water damage estimates: WTRDRY+
Specifications
  • Horse Power: 0.25 HP
  • CFM: 1720 CFM
  • Weight: 20.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews