D1600 Agm Batteries; 16 Volts And 675 Ampire
- Mfr # X17-D1600
- Zoro # G704166566
Specifications
Details
- MFR #
- X17-D1600
- Zoro #
- G704166566
- UPC #
- 692209015062
- Country of Origin
- China
Description
Independent test results have proven that they outperform other batteries weighing 10-20 lbs. More. Their cutting-edge lead acid battery technology produces more energy in a smaller space because each cell is compressed before insertion into the case. This creates efficient power-producing packages that are completely sealed with no need to ever add water. This, combined with being an inch shorter than the competitors, means that these batteries will fit in places where space is a premium. By design, the entire line of xs power agm batteries has excellent deep-cycling ability and ultra-low internal resistance, resulting in high cranking amps and excellent vibration resistance. These batteries are non-spillable and can be mounted in any position (except upside-down).
Features- Battery usage - Starting
- Volts - 16 v
- Battery terminals - Top
- Battery type - Agm
- Cranking amps at 32 degrees f - 675 amps
- Reserve capacity - 84 minutes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.