Shop XS POWER
Create Account
For use as a battery-based power supply only. Lithium Titanate Cylindrical Cell, New, 66160, 45Ah,
Mfr # 34-66160-45
Zoro # G016468112
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-66160-45
- Zoro #
- G016468112
- UPC #
- 9220905519
- Country of Origin
- China
Description
* Lithium Titanate Cylindrical Cell. For use as a battery-based power supply only.* 45 Amphere Hour * 2.3V* 66 mm Diamter* 2.7 Lbs* Case length 163 mm* Total length: 210 mm* Do not handle until all safety precautons have been read and understood.* Keep away from heat/sparks/open fames/hot surfaces - No smoking.* In case of fire: Use carbon dioxide, dry chemical or water extnguisher.* Store in a dry place.* Protect from sunlight.* Dispose of batteries in accordance with applicable hazardous waste regulatons.*
Restrictions
Hazardous material