This item is Discontinued.

Xscorpion Xscorpion BCAP5.5 5.5 Farad Bullz Audio Capacitor with Digital Voltage Display BCAP5.5

This item is Discontinued.

Xscorpion

Xscorpion BCAP5.5 5.5 Farad Bullz Audio Capacitor with Digital Voltage Display (Discontinued)

Mfr # BCAP5.5
Zoro # G904165215
UPC # 6930148952012
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCAP5.5
Zoro #
G904165215
UPC #
6930148952012
Country of Origin
China

Description

Features
  • Red 3-Digit Voltage Display
  • 20 VDC Surge
  • Low ESR
  • Chrome Plated Posts
  • Polarity & Over Voltage Protection
  • Current Sensing Power On & Off
  • Assured for high quality and standards
  • Our products fulfill the requirements of our end users
Specifications
  • Capacitor: 5.5"
  • Power: 5500 Watts
  • Mounting Brackets: Black
  • Weight: 4.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.