Loose Sorbent, 4 gal Absorbed per Package, 30 lb Bag, Premium Granules, Not Scented, Gray
- Mfr # XB30G
- Zoro # G8487211
product price:Â
$
14.19
/ea
Key Features
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
4 gal
Container Type
Bag
Container Size
30 lb
Composition
Premium Granules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB30G
- Zoro #
- G8487211
- UPC #
- 769175923049
- Country of Origin
- United States
Dimensions
- Container Size
- 30 lb
Details
- Item
- Loose Sorbent
- Fluids Absorbed
- Universal
- Volume Absorbed per Pkg.
- 4 gal
- Container Type
- Bag
- Composition
- Premium Granules
- Weight
- 30 lb
- Volume Absorbed Range
- 0 to 9 gal
- Color
- Gray
- Scent
- Not Scented
- Item - Spill Control
- Loose Absorbent
- Absorbent - Container Type
- Bag
- Granular Grade
- 2 - Fine
- Product Type
- Loose Sorbent
- Composition Detail
- Amorphous Siliceous Mineral Silicate of Various Compositions
- Silica Free
- Yes
- Non-Abrasive
- No
- Specialized Applications
- General Application
- Volume
- 6 qt
- Specific Liquid Compatibility
- Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based
- Slip Resistant
- Yes
- Pallet Quantity
- 65
- Container Type and Capacity
- 30 lb Bag
- Wire Color
- Gray
Description
XSORB XB30G is a loose sorbent for spreading over spills during cleanup. This universal, fine-grade particulate sorbent absorbs up to 4 gal per package. Listed fluid compatibility includes hazardous materials except hydrofluoric acid, as well as universal and carbon-based liquids. It is supplied in a 30 lb bag and contains gray granules made from an amorphous siliceous mineral silicate of various compositions.
Key Features:
- Product type: Loose sorbent for spill response and general cleanup.
- Absorbency: Up to 4 gal per package.
- Fluid compatibility: Universal; listed for use with hazardous materials except hydrofluoric acid and carbon-based liquids.
- Granular grade: 2 - Fine.
- Composition: Granules made from an amorphous siliceous mineral silicate of various compositions.
- Packaging: 30 lb bag.
- Color and scent: Gray; not scented.
- Surface properties: Listed as slip-resistant and abrasive.
- Silica content: Listed as silica-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.