Shop XSORB

Loose Sorbent, 8 gal Absorbed per Package, 14 lb Bag, Inert Minerals, Not Scented, White

  • Mfr # XB110
  • Zoro # G4018892

product price: 
$
15.99
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
8 gal
Container Type
Bag
Container Size
2 cu ft
Composition
Inert Minerals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB110
Zoro #
G4018892
UPC #
769175951103
Country of Origin
United States

Dimensions

Container Size
2 cu ft

Details

Item
Loose Sorbent
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
8 gal
Container Type
Bag
Composition
Inert Minerals
Weight
14 lb
Volume Absorbed Range
0 to 9 gal
Color
White
Scent
Not Scented
Standards
FDA Approved
Item - Spill Control
Loose Absorbent
Absorbent - Container Type
Bag
Specific Liquid Compatibility
Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based
Slip Resistant
Yes
Granular Grade
2 - Fine
Pallet Quantity
70
Specialized Applications
General Application
Non-Abrasive
No
Volume
2 cu ft
Composition Detail
Amorphous Siliceous Mineral Silicate of Various Compositions
Product Type
Loose Sorbent
Silica Free
Yes
Container Type and Capacity
2 cu ft Bag
Green Certification or Other Recognition
ECOLOGO(R) Certified
Wire Color
White

Description

Loose Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based, Container Type Bag, Composition Detail Amorphous Siliceous Mineral Silicate of Various Compositions, Container Type and Capacity 2 cu ft Bag, Weight 14 lb, Volume 2 cu ft, Volume Absorbed per Pkg. 8 gal, Granular Grade 2 - Fine, Specialized Applications General Application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.