Shop XTRACLEAN
See all product information
Create Account
Bouffant Cap, 21", White, Polypropylene, 21 in Dia., White, M, 500 PK
- Mfr # XC2100-W5
- Zoro # G4559646
product price:Â
$
44.59
/pk of 500, $0.09/ea
Key Features
Color
White
Diameter
21 in
Material
Polypropylene
Latex-Free
Yes
Product Type
Bouffant Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XC2100-W5
- Zoro #
- G4559646
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 21 in
- Size
- M
Details
- Item
- Bouffant Cap, 21", White
- Color
- White
- Material
- Polypropylene
- Latex-Free
- Yes
- Product Type
- Bouffant Cap
- Packaging
- Case
- Material Weight Type
- Lightweight
- Shell Material
- Polypropylene
- Wire Color
- White
Description
Bouffant Cap, 21 In., White, Color White, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Packaging Case, Product Type Bouffant Cap, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.