Shop XTRATUF
See all product information
Create Account
Women's Ankle Deck Boot, 8 6 in H, Brown
Mfr # XWAB-900-BRN-080
Zoro # G7716070
product price:Â
$
115.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Outsole Material
Rubber
Gender
Women's
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWAB-900-BRN-080
- Zoro #
- G7716070
- UPC #
- 086189124041
- Country of Origin
- Indonesia
- Item
- Ankle Deck Boot
- Color
- Brown
- Outsole Material
- Rubber
- Gender
- Women's
Description
Ankle Deck Boot,Brown,8,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.