Shop XTRATUF
See all product information
Create Account
Women's Ankle Deck Boot, 9 6 in H, Brown
Mfr # XWAB-900-BRN-090
Zoro # G7716122
product price:Â
$
115.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Outsole Material
Rubber
Gender
Women's
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWAB-900-BRN-090
- Zoro #
- G7716122
- UPC #
- 086189124058
- Country of Origin
- Indonesia
Dimensions
- Size
- 9
- Height
- 6 in
Details
- Item
- Ankle Deck Boot
- Color
- Brown
- Outsole Material
- Rubber
- Gender
- Women's
Description
Ankle Deck Boot,Brown,9,PR, 1 Pair