This item is Discontinued.
This item is Discontinued.
Women's Ankle Deck Boot, 6 6 in H, Black (Discontinued)
Mfr #
XWAL-000-BLK-060
Zoro #
G7714634
UPC # 086189122887
Country of Origin Taiwan, Province of China
Category Boots and Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWAL-000-BLK-060
- Zoro #
- G7714634
- UPC #
- 086189122887
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 6
- Height
- 6 in
Details
- Item
- Ankle Deck Boot
- Color
- Black
- Gender
- Women's
Description
Leather Ankle Deck Boot,Black,6,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.