Shop XTRATUF
See all product information
Create Account
Women's Ankle Deck Boot, 7 6 in H, Gray
Mfr # XWW-700-GRY-070
Zoro # G7716061
product price:Â
$
140.00
/pr
Free Shipping & Returns
Key Features
Height
6 in
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWW-700-GRY-070
- Zoro #
- G7716061
- UPC #
- 086189128322
- Country of Origin
- Indonesia
Dimensions
- Size
- 7
- Height
- 6 in
Details
- Item
- Ankle Deck Boot
- Color
- Gray
- Gender
- Women's
Description
Wheelhouse,Gray,7,PR, 1 Pair