This item is Discontinued.
This item is Discontinued.
Women's Deck Shoe, 6.5 Leather, Grey (Discontinued)
Mfr #
XSW-7GG-GRY-065
Zoro #
G7707591
UPC # 086189128735
Country of Origin China
Category Boots and Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XSW-7GG-GRY-065
- Zoro #
- G7707591
- UPC #
- 086189128735
- Country of Origin
- China
Dimensions
- Size
- 6.5
Details
- Item
- Deck Shoe
- Color
- Grey
- Upper Material
- Leather
- Gender
- Women's
Description
Fishe Wear Groovy Grayling Sharkbyte,,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.