50 In. W Mobile Stand-Alone Pegboard Unit with 4 Black ABS Textured Finish DuraBoard Pegboards
- Mfr # F1-DBK
- Zoro # G8820075
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Material
Steel/ABS
Overall Width
50.5 in.
Overall Depth
36.375 in.
Overall Height
80 in.
Panel Hole Spacing
1 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1-DBK
- Zoro #
- G8820075
- UPC #
- 819175003569
- Country of Origin
- China
Dimensions
- Overall Width
- 50.5 in.
- Overall Depth
- 36.375 in.
- Overall Height
- 80 in.
- Panel Hole Size
- 1/4 in.
Details
- Item
- Mobile Pegboard Unit
- Material
- Steel/ABS
- Panel Hole Spacing
- 1 in.
- Panel Hole Shape
- Round
- Color
- Black
Description
XtraWall Mobile heavy-duty double-sided pegboard panel systems with steel frames are designed to hold and transport a large amount of tools and parts while using a fraction of space normally required. Utilize Mobile Stand-Alone Pegboard Units wherever the organization of tools is necessary, whether it is in a garage, work area, or shop. These turnkey systems offer dense tool storage by expanding the available storage area. The Mobile Stand-Alone Pegboard Unit with 4 Black ABS Textured DuraBoard Pegboards will provide a reliable storage solution. ABS Texturedfinish DuraBoards are durable, weather and impact resistant. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. The Mobile Unit can be built at 3 different heights for versatility. Pull handle and casters (2 fixed and 2 swivel locking) make it easy to transport the carts across flat surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.