Shop TRITON PRODUCTS

48 In. W x 72 In. H x 1-1/2 In. D Wall Mount Double-Sided Swing Panel Pegboard

  • Mfr # W1
  • Zoro # G6582475

product price: 
$
496.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Width
48 in
Overall Depth
1 1/2 in
Overall Height
72 in
Load Capacity
575 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W1
Zoro #
G6582475
UPC #
819175002036
Country of Origin
China
Item
Pegboard Swing Panel
Material
Steel
Load Capacity
575 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round
Color
Black
Number of Panels
6
Hole Shape
Round
Finish
Powder Coated
Tool Storage Space
48 sq ft
Load Rating
575 lb.
Includes
Mounting Hardware, Wall Brackets
Item - Pegboards
Pegboard Swing Panel
Hole Spacing
1"
Number of Hooks
0
Storage
48 sq. ft.
Number of Bins
0
Assembled
No
Peg Hole Shape
Round
Panel Load Capacity
575 lb
Whole Unit Load Capacity
575 lb
Pegboard Type
Swing Panel
Storage Area
48 sq ft
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Peg Hole Spacing
1 in
Number of Usable Sides
2

Description

Pegboard Swing Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Panel Pegboard Type, 575 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1 1/2 in, Overall Height 72 in, Overall Width 48 in, Storage Area 48 sq ft, Swing Radius 56 in, Number of Usable Sides 2, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 0, Number of Panels 6, 575 lb Whole Unit Load Capacity, Brown, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.