Shop XTRAWALL

48 In. W x 72 In. H x 1-1/2 In. D Wall Mount Double-Sided Polypropylene Swing Panel Pegboard

  • Mfr # W1-D
  • Zoro # G7211741

product price: 
$
723.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel/Polypropylene
Overall Width
48 in
Overall Depth
1 1/2 in
Overall Height
72 in
Load Capacity
575 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W1-D
Zoro #
G7211741
UPC #
819175002067
Country of Origin
China
Item
Pegboard Swing Panel
Material
Steel/Polypropylene
Load Capacity
575 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round
Color
White
Number of Panels
6
Includes
Mounting Hardware, Wall Brackets
Hole Spacing
1"
Finish
Powder Coated
Load Rating
575 lb.
Storage
48 sq. ft.
Item - Pegboards
Pegboard Swing Panel
Tool Storage Space
48 sq ft
Number of Hooks
0
Hole Shape
Round
Number of Bins
0
Assembled
No
Peg Hole Spacing
1 in
Whole Unit Load Capacity
575 lb
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Panel Load Capacity
575 lb
Pegboard Type
Swing Panel
Storage Area
48 sq ft
Number of Usable Sides
2
Peg Hole Shape
Round

Description

Pegboard Swing Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Panel Pegboard Type, 575 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1 1/2 in, Overall Height 72 in, Overall Width 48 in, Storage Area 48 sq ft, Swing Radius 56 in, Number of Usable Sides 2, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 0, Number of Panels 6, 575 lb Whole Unit Load Capacity, White, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.