Shop XTREMPRO

61049 1 x 2 Way Speaker Audio Control Cinch

  • Mfr # 61049
  • Zoro # G904036416

product price: 
$
41.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61049
Zoro #
G904036416
UPC #
4897054364730
Country of Origin
China

Description

Features
  • The product is designed to use two pairs of loudspeakers connected to one amplifier
  • The pairs of loudspeakers can be used simultaneously or separately
  • The product features a metal housing
  • and two separate rocker switches
  • This design eliminates interference and volume reduction
Specifications
  • Cable Length: 50 m
  • Impedance: 4 ohm
  • Weight: 0.92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.