Shop XTREMPRO

61072 2 Ports Display Port MST Hub Splitter

  • Mfr # 61072
  • Zoro # G403991377

product price: 
$
35.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61072
Zoro #
G403991377
UPC #
4897054364891
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

2 Ports DisplayPort MST Hub enables multi-display configuration by adding 2 DisplayPort monitors from a single DisplayPort. The multi-display hub utilizes the Multi-Stream Transport (MST) protocol, using chipset STDP4320, which support 2 displays at 3840 2160P@30Hz when the single port display or dual ports display.

Features
  • 2 Ports Display Port MST Hub Splitter
  • Support HDCP
  • Support display at a time
  • Support SST and extended MST
  • Support 7.1 sound channels, the sample rate can be 192KHZ
  • Input: DP Male; Output 2 DP Female
  • Data transmission can be up to 5.4Gbps
  • The max resolution can up to 3840 2160
Specifications
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.