Shop XTREMPRO

TK01-RD Hiking Trekking Poles Sticks Lightweight 7075 Aluminum Quick Flip-Lock Secure Cork Grip Handles; Red

  • Mfr # TK01-RD
  • Zoro # G204131262

product price: 
$
40.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK01-RD
Zoro #
G204131262
UPC #
4895226300913
Country of Origin
China

Description

Be prepared for your next adventure wIt the XtremPro Outdoors Hiking Trekking Pole Stick Set. Each unItset of 2 is made of 7075 aluminum alloy which makes Its Iteasy to carry for It lightweight fabrication, the design of these trekking hiking poles is manufacture wIt strength and resilient during the performance of activIt or heavy use. Its ideal for all hikers, walkers and mountaineers, snow and outdoors enthusiasts of all ages due to It universal construction the poles have been engineered to extend various heights to assure stabilIt to use when you need balance assistance, this equipment provides you wIt extra stance and control while traversing most terrains, grounds, fields and lands and climate elements.

Frame Structure:
  • 7075 aluminum alloy frame pole thee toughest aluminum that can wItstand pressure and impact 7075 Aluminum alloy has excellent mechanical properties, and exhibIt good ductilIt, high strength, toughness and resistance : crucial if hiking on to supporting the bodies weight and balance structure.
Secure hold Smooth soak:
  • Cork handles and adjustable plush padded wrist straps a secure hand hold when aiding your balance support in any weather condItons. Cork handles are comfy to use in both hot and cold temperatures, are moisture wicking, and mold to the shape of your hand while the strap is padded to avoid chafing your skin.
Telescoping Pole Design:
  • Changing the heights from 24.5 to 54 inches are a breeze, thanks to Its effortless wIt quick flip lever lock mechanism and universal extension the pole can stretch to aid individuals ranging from 3 feet to 6.5 feet tall.
Included:
  • Climate terrain screw on adapters for stick footing when used in the snow, hills, mountains, hiking through mud, Iced, dirt, gravel river crossing, hard, flat, sandy or rocky surfaces, plus a utilIt tide string carrying bag to store your trekking sticks when not in use. (4 Rubber Tips Use for flat, hard, rocky surface), (2 Snow Baskets Prevent Poles from sinking into snow), (2 Mud Baskets Use to prevent sinking into soft ground or soil like sand, mud, silty, clay.)
Specifications
  • Color: Red
  • Weight: 1.99 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.