Shop XTREMPRO
Create Account
X1 Portable USB DAC Headphone Amplifier
- Mfr # X1
- Zoro # G404036275
product price:Â
$
43.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1
- Zoro #
- G404036275
- UPC #
- 4897054360879
- Country of Origin
- China
Description
We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.
Features- Portable USB DAC Headphone Amplifier
- 64-position (computer-controlled) analog volume control
- Asynchronous Class 1 USB data transfer using the Streamlength protocol
- Isolated Dual Master Clocks enable all sample rates to be ideally processed without any conversion or rounding errors
- Direct-coupled circuitry from the ESS Sabre DAC chip through the analog volume control and analog output section
- DC - 22 kHz (44.1 kHz sample rate)
- DC - 24 kHz (48 kHz sample rate)
- DC - 44 kHz (88.2 kHz sample rate)
- DC - 48 kHz (96 kHz sample rate)
- Chipset: TAS1020B+ES9023+TPA6130A2
- Output voltage: 2vrms
- Minimum driven impedance (headphones, electronic input): 12 ohms
- Maximum headphone driver output power: 125mW @ 32 ohms
- Plays All Music Files: MP3 to 24-bit/192kHz
- Weight: 0.28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.