
E71T-GS Filler Metal, 25 Lb. Spool priced per pound Carbon Steel, 1/16 Dia
Mfr # SP71TGS062-25
Zoro # G508388201
product price:Â $3.89
/ea
Sold in multiples of 25 for $97.25
Key Features
Shielding Type
Self-Shielded
Material
Carbon Steel
Weight
25 Lb
For Material Type
Carbon Steel
Process
MIG FCAW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SP71TGS062-25
Zoro #
G508388201
UPC #
840349209326
Country of Origin
China
Dimensions
Wire Diameter
1/16 In
Details
Shielding Type
Self-Shielded
Material
Carbon Steel
Weight
25 Lb
For Material Type
Carbon Steel
Process
MIG FCAW
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal, Vertical Up, Vertical Down, Overhead
AWS Classification
E71T-GS
Description
Filler Metal, E71T-GS, Pack: 25 Lb. Spool, priced per pound; Material: Carbon Steel; Type: Spooled Wire, MIG FCAW; Diameter: 1/16 In; AWS Spec: A5.20 E71T-GS - E71T-GS is a carbon steel, flux cored electrode for use without an external shielding gas. This electrode is intended for welding thin-gauge carbon steel, ranging from 3/16 In to 22 gauge.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.