ER70S-6 Filler Metal, 33 Lb. Spool priced per pound Steel, 0.045 In Dia

  • Mfr # SP70S6045-33

  • Zoro # G408388325


product price:  $2.29
/ea
Sold in multiples of 33 for $75.57

Key Features

Material
Mild Steel
Weight
33 Lb
Process
MIG GMAW
For Welding Position
Flat, Horizontal, Vertical Up, Vertical Down, Overhead
AWS Classification
ER70S-6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP70S6045-33
Zoro #
G408388325
UPC #
840349206660
Country of Origin
Unknown

Dimensions

Wire Diameter
0.045 In

Details

Material
Mild Steel
Weight
33 Lb
Process
MIG GMAW
For Welding Position
Flat, Horizontal, Vertical Up, Vertical Down, Overhead
AWS Classification
ER70S-6

Description

Filler Metal, ER70S-6, Pack: 33 Lb. Spool, priced per pound; Material: Mild Steel; Type: Spooled Wire, MIG GMAW; Diameter: 0.045 In; Finish: Copper; AWS Spec: A5.18 ER70S-6 - ER70S-6 is the most used copper coated steel welding wire, this is because of its versatility and ability to be welded in single or multi-pass welding applications. Commonly referred to as just, S-6, it is easy to weld with, boasting a very high combination of deoxidizers Manganese and Silicon allowing it to be used in almost every weld shop. Excellent puddle fluidity and wetting action with little post weld work required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.