Filler Metal, 308L, 0.035, Stainless Steel, 1 lb, 36 Inch L

  • Mfr # CL308L035-1DP
  • Zoro # G708387912
product price: 
$
16.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL308L035-1DP
Zoro #
G708387912
UPC #
840349212678
Country of Origin
Unknown

Description

XTRweld ER308L are designed for superior performance when joining austenitic stainless steels. With a maximum carbon content of 0.03%, ER308L helps prevent carbide precipitation and maintains excellent intergranular corrosion resistance. This low-carbon formulation offers mild corrosion resistance and is ideal for MIG and TIG welding applications. 1 lb Display Pack. ER308L is commonly used in the food and dairy industries, bulk chemical processing, and general stainless steel fabrication. Suitable for welding stainless grades like 301, 302, 304, 304L, 308, and 308L, it delivers reliable weld quality across a range of demanding environments.


  • AWS Classification: ER308L
  • Low carbon content (≤0.03%) minimizes carbide precipitation
  • Designed for MIG and TIG welding applications
  • Compatible with 301, 302, 304, 304L, 308, and 308L stainless steels
  • 36-inch rod length; 1 lb package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews