Shop XTRWELD

Filler Metal, 309L, 1/16, Stainless Steel, 1 lb, 36 Inch L

  • Mfr # CL309L062-1DP
  • Zoro # G308387855

product price: 
$
22.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CL309L062-1DP
Zoro #
G308387855
UPC #
840349212913
Country of Origin
Unknown

Description

XTRweld ER309L are engineered for joining dissimilar metals and a variety of stainless steels. With a low carbon content (≤0.03%), ER309L resists carbide precipitation and maintains strong intergranular corrosion resistance. Its 25% chromium and 12% nickel composition makes it ideal for buffer layers, buttering, and welds requiring a transition between stainless and carbon steels. Display Pack: 1 lb Perfect for MIG and TIG welding processes, ER309L is commonly used for joining austenitic, martensitic, and ferritic stainless steelsincluding types 309, 410, 420, 431, 430, 442, and 446to themselves or to mild and carbon steels.


  • AWS Classification: ER309L
  • Compatible with 309, 410, 420, 431, 430, 442, and 446 stainless grades
  • 36" rods, packaged in 1 lb tubes
  • Available in multiple diameters for varied applications
  • Ideal for welding dissimilar metals and stainless to carbon steels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.