Shop XTRWELD

Filler Metal, 70S-2, 3/32, Mild & Low Alloy Steel, 1 lb, TIG

  • Mfr # CL70S2093-1DP
  • Zoro # G908387859

product price: 
$
13.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL70S2093-1DP
Zoro #
G908387859
UPC #
840349207025
Country of Origin
Unknown

Description

XTRweld ER70S-2 is a copper-coated, triple-deoxidized mild steel TIG filler metal formulated with Silicon, Manganese, and Aluminum for clean, radiographic-quality welds. This wire offers excellent arc stability, smooth flow, and minimal spatter under proper welding conditions. It produces welds with tensile strength that can exceed that of the base metal in single-pass operations on low carbon steels. Display Pack: 1 lb Ideal for welding applications involving mild and medium tensile steels, XTRweld ER70S-2 is especially well-suited for root pass welding, high-integrity pipe work, and jobs where poor fit-up or surface contamination (rust, oil, etc.) may be present.


  • Ideal for pipe welding, root passes, fabrication, and maintenance work
  • 0.045", 1/16", 3/32", and 1/8" all in convenient 1 lb. packaging
  • Performs well even with poor fit-up, rust, or surface oil
  • High tensile strength and ductility for durable results on mild and low alloy steels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.