Shop XTRWELD

Filler Metal, Ni 99, 1/16, Nickel & Nickel Alloys, 1 lb, TIG

  • Mfr # CLNI99062-1DP
  • Zoro # G908387880

product price: 
$
49.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLNI99062-1DP
Zoro #
G908387880
UPC #
840349209814
Country of Origin
Unknown

Description

XTRweld Nickel 99 is ideal for TIG and MIG welding of gray iron castings, cast iron, and for joining cast iron to mild steels, stainless steel alloys, and some copper alloys. It is also suitable for overlay and build-up applications, providing exceptional performance even in challenging environments. Due to its high nickel content, the resulting welds are readily machinable, making them ideal for precision work. However, be aware that dilution from the casting material can influence the mechanical properties of the weld. Important: A preheat and inter-pass temperature of at least 350°F (175°C) is required when welding on cast iron to minimize the risk of cracking during and after cooling.


  • Suitable for welding gray iron castings, cast iron, and joining cast iron to mild steels, stainless steel alloys, and certain copper alloys.
  • The welds are highly machinable, allowing for drilling, tapping, milling, and other machining processes.
  • Conveniently packaged for use in TIG welding applications with a 1 lb spool and 1/16" diameter.
  • A preheat and inter-pass temperature of 350°F (175°C) is necessary to avoid cracking during cooling, especially on cast iron.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.