This item is Discontinued.

This item is Discontinued.
Cylindrical Lock with Keypad Trim (Discontinued)
Mfr #
B-AU-NTB622-NR 613E
Zoro #
G010058784
UPC # 197163173525
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-AU-NTB622-NR 613E
- Zoro #
- G010058784
- UPC #
- 197163173525
- Country of Origin
- United States
Dimensions
- Body Size Thickness
- 1-3/4"
Details
- Finish
- Dark Oxidized Satin Bronze
- Type
- AU - Augusta Lever
- For Use With
- Yale Nextouch Stand-Alone Lock, Generation 2
- Includes
- Cylindrical Locks with Keypad Trim
- Style
- Non-Handed
- Application
- Software Programmable
- Features
- SFIC Prep Less Core
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Capacitive Touchscreen, Augusta Lever, Cylinder Override, Capacitive Touchscreen, SFIC Prep Less Core, Dark Oxidized Satin Bronze Finish, Non-Handed