Shop ASSA ABLOY ACCENTRA

Deadbolt, Bright Brass

  • Mfr # B-D112 x 605
  • Zoro # G0645951

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-D112 x 605
Zoro #
G0645951
UPC #
049306860512
Country of Origin
Mexico
Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D
Lockset Finish
Bright Brass
Keyway Type
Para
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
No
For Use With
Steel and Wood Doors
Item
Deadbolt Lock
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Material
Steel
Pins
6
Cylinder
Less SFIC Core, Single
Ligature Resistant
No
Strike Dim.
1-1/8 in x 2-3/4 in
Number of Keys
2
Finish
Bright Brass
Application
Commercial
Keying
Different
Type
Single Cylinder, Less SFIC Cylinder
Grade
1
Number of Pins
6
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Coreless
ANSI Grade
1
ANSI/BHMA Finish
Bright Brass, Clear Coated
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Small Format Interchangeable Core Cylinder

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series D, Lockset Finish Bright Brass, Keyway Type Para, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Steel and Wood Doors, Material Steel, Number of Keys 2, Pins 6, Strike Dim. 1-1/8 in x 2-3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.