Shop ASSA ABLOY ACCENTRA

Deadbolt, Bright Brass

  • Mfr # B-D122 x 605
  • Zoro # G2266844

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-D122 x 605
Zoro #
G2266844
UPC #
094713924173
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/4 in
Front Size Dimension
1" x 2-1/4"
Faceplate Width
1 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D
Lockset Finish
Bright Brass
Keyway Type
Para
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
No
Backset
2 3/4 in
Material
Steel
Item
Deadbolt Lock
Lockset Fire Rating
3 hr
Cylinder
Double, Less SFIC Core
For Use With
Steel and Wood Doors
Pins
6
Ligature Resistant
No
Number of Keys
2
Strike Dim.
1-1/8 in x 2-3/4 in
Mortise/Cylindrical
Cylindrical
Type
Double Cylinder, Less SFIC Cylinder
Finish
Bright Brass
Application
Commercial
Keying
Different
Grade
1
Number of Pins
6
ANSI/BHMA Finish
Bright Brass, Clear Coated
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Coreless
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Locking/Unlocking Access - Inside
Coreless
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Includes Core
Core Not Included

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series D, Lockset Finish Bright Brass, Keyway Type Para, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Less SFIC Core, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Steel and Wood Doors, Material Steel, Number of Keys 2, Pins 6, Strike Dim. 1-1/8 in x 2-3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.