Shop ASSA ABLOY ACCENTRA

Deadbolt, Cylindrical, Dark Bronze Finish

  • Mfr # B-D122 613E LC
  • Zoro # G4567869

product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
1
Series
100
Lockset Finish
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-D122 613E LC
Zoro #
G4567869
UPC #
-
Country of Origin
Mexico
Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
1
Series
100
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
Yes
Material
Bronze
Mortise/Cylindrical
Cylindrical
Item
Deadbolt Lock
Number of Keys
2
Finish
Dark Bronze
Lockset Fire Rating
3 hr
Ligature Resistant
No
Application
Commercial
Backset
2 3/4 in
Number of Pins
6
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Fire Rating
3 hr
Includes Core
Core Included
Cylinder Core Type
Small Format Interchangeable Core Cylinder

Description

Deadbolt Lock, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family, Lockset Grade 1, Series 100, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Material Bronze, Number of Keys 2, Throw Length 1 in

Ratings & reviews