Shop ASSA ABLOY ACCENTRA

Deadbolt, Cylindrical, Dark Bronze Finish

  • Mfr # B-D262 613E LC
  • Zoro # G4560634

product price: 
$
78.39
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
2
Series
200
Lockset Finish
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-D262 613E LC
Zoro #
G4560634
UPC #
-
Country of Origin
Mexico
Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
2
Series
200
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
Yes
Application
Commercial
Material
Bronze
Item
Deadbolt Lock
Number of Keys
2
Finish
Dark Bronze
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Lockset Fire Rating
3 hr
Number of Pins
6
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI Grade
2
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn

Description

Deadbolt Lock, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family, Lockset Grade 2, Series 200, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Material Bronze, Number of Keys 2, Throw Length 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.