Shop ASSA ABLOY ACCENTRA

Deadbolt, Satin Chrome

  • Mfr # B-D112 x 626
  • Zoro # G3469261

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-D112 x 626
Zoro #
G3469261
UPC #
094713924142
Country of Origin
Mexico
Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
D
Lockset Finish
Satin Chrome
Keyway Type
Para
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
No
Backset
2 3/4 in
Cylinder
Less SFIC Core, Single
Strike Dim.
1-1/8 in x 2-3/4 in
Material
Steel
Ligature Resistant
No
Number of Keys
2
Lockset Fire Rating
3 hr
For Use With
Steel and Wood Doors
Mortise/Cylindrical
Cylindrical
Pins
6
Item
Deadbolt Lock
Type
Single Cylinder, Less SFIC Cylinder
Grade
1
Keying
Different
Application
Commercial
Finish
Satin Chrome
Number of Pins
6
Fire Rating
3 hr
ANSI Grade
1
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Coreless
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series D, Lockset Finish Satin Chrome, Keyway Type Para, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Steel and Wood Doors, Material Steel, Number of Keys 2, Pins 6, Strike Dim. 1-1/8 in x 2-3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.