
Grade 2 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, LFIC 6-Pin Less Core, Satin Chrome F
Mfr # PB5305LN ICLC 626
Zoro # G109952726
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Cylinder Core Type
LFIC 6-Pin Less Core
Weight
4.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PB5305LN ICLC 626
Zoro #
G109952726
UPC #
197163090167
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Cylinder Core Type
LFIC 6-Pin Less Core
Weight
4.8 lb
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Features
Storeroom
Description
Grade 2 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, LFIC 6-Pin Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.