Shop ASSA ABLOY ACCENTRA
See all product information
Create Account
Lever Lockset, Mechanical, Classroom
- Mfr # B-AU5308LN x 626
- Zoro # G3208064
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-AU5308LN x 626
- Zoro #
- G3208064
- UPC #
- 094700740021
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in to 2-1/4 in
- For Door Thickness
- 1-3/4 to 2-1/4"
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Width
- 1 1/4 in
- Door Thickness - Maximum
- 2 1/4 in
- Strike Plate Lip Length
- 1 1/4 in
- Strike Plate Height
- 4 7/8 in
Description
Lever Lockset, Grade 2 Interchangeable Core, Cylinder Not Included, Backset 2 3/4 Inches, For Door Thickness 1 3/8 to 2 Inches, Function Classroom, Fire Rated 3 Hours, Finish Satin Chrome 26D, Best Core