Shop ASSA ABLOY ACCENTRA

Lever Lockset, Mechanical, Classroom

  • Mfr # B-PB4708LN x 626
  • Zoro # G0588567

product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-PB4708LN x 626
Zoro #
G0588567
UPC #
094713924074
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
4700LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Arrow, Best, Falcon
Key Type
Keyed Different
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Ligature Resistant
No
For Use With
Metal Doors with Metal Frames
Includes
Free Wheeling Lever
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Series
4700LN
Strike Type
Curved Lip
Location Type
Commercial
Item
Door Lockset
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Dim.
2-1/4 in x 4-7/8 in
Lockset Performance Strength
Heavy Duty
Handle Material
Heavy Gauge Steel
Lockset Fire Rating
3 hr
Keying
Keyed Different
Number of Pins
6
Fire Rated
3 hr.
Finish
Dull Chrome
Grade
1
Number of Keys
2
Type
SFIC
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Classroom
Cylinder
Less SFIC Cylinder
Strike
2-1/4 x 4-7/8"
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Includes Core
Core Included
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Lockset Function ANSI Code
F84
Application
Commercial
Lockset Type
Mechanical
Lockset Style
Pacific Beach
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Heavy Gauge Steel
Trim Plate Shape
Round
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Cylindrical Lockset, SFIC, Commercial, 4700LN Series, Curved Style, Dull Chrome Less SFIC Cylinder Finish, Function Classroom, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-1/2 In., 2-1/4 x 4-7/8 In. Strike, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Fire Rated 3 hr.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.