Shop ASSA ABLOY ACCENTRA

Lever Lockset, Mechanical, Entrance

  • Mfr # B-AU4607LN x 626
  • Zoro # G3270723

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-AU4607LN x 626
Zoro #
G3270723
UPC #
094713924104
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
4600LN Augusta
Lockset Finish
Dull Chrome
Keyway Type
Arrow, Best, Falcon
Key Type
Keyed Different
Lockset Performance Strength
Medium Duty
Handle Material
Heavy Gauge Steel
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Ligature Resistant
No
Series
4600LN
Item
Door Lockset
Strike Dim.
2-1/4 in x 4-7/8 in
Location Type
Commercial
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
For Use With
Metal Doors with Metal Frames
Backset
2 3/4 in
Keying
Keyed Different
Number of Keys
0
Finish
Dull Chrome
Fire Rated
3 hr.
Number of Pins
6
Grade
2
Type
SFIC
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Entry
Cylinder
Less SFIC Cylinder
Strike
2-1/4 x 4-7/8"
Hand Orientation
Non-Handed
Includes Core
Core Not Included
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F109
Fire Rating
3 hr
Knob/Handle Material
Heavy Gauge Steel
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Augusta
Trim Plate Shape
Round

Description

Cylindrical Lockset, SFIC, Commercial, 4600LN Series, Right Angle Style, Dull Chrome Less SFIC Cylinder Finish, Function Entrance, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-1/2 In., 2-1/4 x 4-7/8 In. Strike, Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL, Fire Rated 3 hr.

Ratings & reviews