Shop ASSA ABLOY ACCENTRA

Lever Lockset, Mechanical, Entrance

  • Mfr # B-AU5307LN x 626
  • Zoro # G3417391

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-AU5307LN x 626
Zoro #
G3417391
UPC #
094700488473
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4 to 2-1/4"
Door Thickness - Maximum
2 1/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
5300LN Augusta
Lockset Finish
Dull Chrome
Keyway Type
Arrow, Best, Falcon
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Series
5300LN
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Handle Material
Heavy Gauge Steel
Lockset Performance Strength
Light Duty
Strike Type
Curved Lip
Item
Door Lockset
Location Type
Commercial
ADA Compliant
Yes
Backset
2 3/4 in
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
0
Keying
Keyed Different
Finish
Dull Chrome
Fire Rated
3 hr.
Number of Pins
6
Grade
2
Type
Medium Duty, Cylinder Not Included
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Entry
Cylinder
Interchangeable Core
Strike
1-1/4 x 4-7/8"
Application
Commercial, Industrial
ANSI Grade
2
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Lockset Function ANSI Code
F109
Fire Rating
3 hr
Knob/Handle Material
Heavy Gauge Steel
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Augusta
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Entrance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.