Shop ASSA ABLOY ACCENTRA

Lever Lockset, Mechanical, Entrance

  • Mfr # B-PB5307LN x 626
  • Zoro # G1794091

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-PB5307LN x 626
Zoro #
G1794091
UPC #
094714270590
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
5300LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Arrow, Best, Falcon
Key Type
Keyed Different
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Handle Material
Heavy Gauge Steel
Series
5300LN
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Number of Pins
6
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
2
Pins
6 and 7
Finish
Dull Chrome
Strike
1-1/4 x 4-7/8"
Keying
Keyed Different
Function
Entry
Type
Medium Duty
Application
Commercial, Industrial
Fire Rated
3 hr.
Material
Heavy Gauge Steel
Grade
2
Cylinder
Less SFIC Cylinder
Visual Indicator Message
No Message
Case Material
Heavy Gauge Steel
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Performance Grade
1
Lockset Style
Pacific Beach
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Includes Core
Core Included
Knob/Handle Material
Heavy Gauge Steel
ANSI Grade
2
Trim Plate Shape
Round
Lockset Function ANSI Code
F109

Description

Lever Lockset,Mechanical,Entrance

Ratings & reviews