Lever Lockset, Mechanical, Storeroom

  • Mfr # S-PB5405LN x 626
  • Zoro # G3264091
product price: 
$
319.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-PB5405LN x 626
Zoro #
G3264091
UPC #
094703820539
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
For Door Thickness
1-3/4 to 2-1/4"
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Adjustable Rose

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
5400LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Schlage
Key Type
Keyed Different
Location Type
Commercial
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Backset
2 3/4 in
ADA Compliant
Yes
Series
5400LN
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Item
Door Lockset
Includes
Free Wheeling Lever
Handle Material
Heavy Gauge Steel
Keying
Keyed Different
Features
Adjustable Rose
Number of Keys
2
Number of Pins
6
Grade
1
Fire Rated
3 hr.
Finish
Dull Chrome
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Storeroom
Strike
1-1/4 x 4-7/8"
Cylinder
Less Cylinder
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Heavy Gauge Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial, Industrial
Includes Core
Core Included
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Lockset Style
Pacific Beach
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Lockset Function ANSI Code
F86
Latch Bolt/Dead Bolt
Latch Bolt

Description

Commercial Lever Lockset, Heavy Duty Storeroom, Satin Chrome Finish, Grade 1, Heavy Gauge Steel Material, For Door Thickness 1 3/4 to 2-1/4 In, Backset 2 3/4 In, Crossbore Size 2 1/8 In, Strike 1 1/4 x 4 7/8 ANSI, Fire Rated 3 Hours, ANSI 117.1 Specification, UL Listed Standards

Ratings & reviews