Mortise Apartment Entrance or Public Restroom Lock , Double Cylinder, AUR Trim, Satin Chrome

  • Mfr # AUR8817-2FL 626

  • Zoro # G509953958


product price:  $894.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chromium Plated
Type
Mortise Lock
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUR8817-2FL 626
Zoro #
G509953958
UPC #
197163140282
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
6.75 in
Length
9 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chromium Plated
Type
Mortise Lock
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Weight
3 lb
Material
Brass or Bronze

Description

Mortise Apartment Entrance or Public Restroom Lock , Double Cylinder, AUR Trim, Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.