Shop ASSA ABLOY ACCENTRA
See all product information
Create Account
Mortise Cylinder, Dark Bronze Finish
- Mfr # K660 1-3/8 613E LC
- Zoro # G7759677
product price:Â
$
98.89
/ea
Key Features
Finish
Dark Bronze
Grade
1
Material
Bronze
Standards
ANSI/BHMA A156.3 Type 1
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K660 1-3/8 613E LC
- Zoro #
- G7759677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lockset Core Housing
- Finish
- Dark Bronze
- Grade
- 1
- Material
- Bronze
- Standards
- ANSI/BHMA A156.3 Type 1
- Cylinder Core Type
- Small Format Interchangeable Core Cylinder
- Keying
- Not Keyed
- Key Type
- Not Keyed
- Number of Pins
- 6
- Mortise/Cylindrical
- Mortise
- ANSI Grade
- 1
- Includes Core
- Core Not Included
- ANSI/BHMA Finish
- Dark Oxidized Satin Bronze, Oil Rubbed
- Locking/Unlocking Access - Inside
- Coreless
- Locking/Unlocking Access - Outside
- Coreless
- Application
- Commercial
- Performance Grade
- 1
- Shell Material
- Bronze
- Traction Material
- Bronze
Description
Lockset Core Housing, Dark Bronze Finish, Grade 1, Material Bronze, Keying Not Keyed, Standards ANSI/BHMA A156.3 Type 1, Number of Pins 6
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.