This item is Discontinued.

Yale Real Living Electronic Keyless Lock, Satin Nickel YRL220HA619

This item is Discontinued.

Yale Real Living

Electronic Keyless Lock, Satin Nickel (Discontinued)

Mfr # YRL220HA619
Zoro # G0151405
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YRL220HA619
Zoro #
G0151405
UPC #
-
Country of Origin
Korea, Republic of
Item
Electronic Keyless Lock
Series
Yale Real Living
Handle Type
Noorwood Lever
Max. User Codes
250
Function
Entry
Access Method
Touch Screen Keypad
Mounting Style
Cylindrical
Lock Material
Brass, Steel, Zinc
Number of Keys
2
Includes
Mounting Hardware
ADA Compliant
Yes
Finish
Satin Nickel
Standards
ANSI/BHMA A156.36
Operating Temp. Range
-22 Degrees to 140 Degrees F
Event Audit Trail
No
Hand
Nonhanded
Battery Life
1 yr
Fire Rating
No
Backset
2 3/8 in to 2 3/4 in
Network Interface
ZigBee HA1.2
Timed Entry Allowance
30 sec
Grade
Grade 2
Key Override Options
KW 1 Keyway
Weather Resistant
Yes
Electrical/Mechanical
Electrical
Power Source
(4) AA Batteries
Keypad Material
Membrane
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Brass, Steel, Zinc, Finish Satin Nickel, Series Yale Real Living, Handle Type Noorwood Lever, Door Thickness 1 3/8 in to 1 3/4 in, Key Override Options KW 1 Keyway, Hand Nonhanded, Network Interface ZigBee HA1.2, Outside Height 6 3/4 in, Outside Width 2 3/4 in, Outside Depth 3 1/4 in, Keypad Material Membrane, Power Source (4) AA Batteries, Battery Life 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.