Key Free Touchscreen Deadbolt with Z-Wave Plus and Kwikset Keyway Satin Nickel Finish
Mfr # YRD156ZW2619
Zoro # G915568272
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Series
Yale Pro
Width
5.7 in
Finish
Satin Nickel
Color
Satin Nickel
Length
8.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
YRD156ZW2619
Zoro #
G915568272
UPC #
81023011808
Country of Origin
China
Dimensions
Width
5.7 in
Length
8.8 in
Depth
5.7 in
Details
Series
Yale Pro
Finish
Satin Nickel
Color
Satin Nickel
Material
Cast Zinc
Description
The quality and value you need, from the door hardware brand you trust. With a wide range of products designed for commercial, multi-family, retail, mixed-use applications and more, Yale Works for You.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.